CREE PRO SERIES BR30 100W RPLCMNT 1400LMS 5000K 90CRI E26

Item #: 1233084

Cat #: BR30-100W-P1-50K-E26-U1

UPC: 849665023272

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CREE PRO SERIES BR30 100W RPLCMNT 1400LMS 5000K 90CRI E26

Overview

CREE PRO SERIES BR30 100W RPLCMNT 1400LMS 5000K 90CRI E26

At Cree, we believe in better lighting. Better light is beautiful light. But it’s more than just beautiful. It is light that makes you feel more productive, more relaxed and safer. Better light changes everything. That’s why the new and improved 90+ CRI Cree Professional Series LED bulbs feature high color rendering that enhances your space and makes the colors of your decor appear vibrant, richer and more natural –true colors the way they are meant to be experienced. The Cree Professional Series LED BR30 bulbs deliver up to 1,400 lumens of 2700K, 3000K, 4000K or 5000K light while consuming at least 84% less energy than the incandescent bulbs they replace. The Cree LED BR30 flood light offers high quality 90+ CRI light in a durable SMT bulb. The perfect replacement for incandescent bulbs in track and recessed fixtures, Cree LED bulbs are dimmable with most standard dimmers. Cree's Energy Star rated LED BR30 flood lights use at least 88% less energy than incandescent lamps and are designed to deliver up to 35,000 hours of light for residential or commercial applications.

Also known as: 849665023272, BR30-100W-P1-50K-E26-U1, CLLBR30100WP150KE2

Specifications

No Specifications Available