5/19/17W A21 LED Lamp, 27K

Item #: 1233077

Cat #: A21-3WAY-P1-27K-E26-U1

UPC: 849665023173

Company wide:
0 in stock
Documents & Guides
LED Lamp, A21, 3-Way, 5/9/17 Watt, 2700K, 120 Volt, Non-Dimmable

Overview

LED Lamp, A21, 3-Way, 5/9/17 Watt, 2700K, 120 Volt, Non-Dimmable

At Cree, we believe in better lighting. Better light is beautiful light. But it’s more than just beautiful. It is light that makes you feel more productive, more relaxed and safer. Better light changes everything. That’s why the new and improved 90+ CRI Cree Professional Series LED bulbs feature high color rendering that enhances your space and makes the colors of your decor appear vibrant, richer and more natural –true colors the way they are meant to be experienced. The Cree Professional Series 3-Way LED bulb delivers three distinct levels of beautiful, soft white 2700K incandescent-like light. The Cree 3-Way LED bulb looks and lights like a traditional 3-Way incandescent bulb, but uses up to 90% less energy and is designed to last 25 times longer. Delivering 450, 800, and 1,420 lumens (40W/60W/100W replacement), each step of light output is distinct and visible to the naked eye. Plus, unlike traditional incandescent 3-Ways, you can use the Cree 3-Way LED bulb in any orientation

Also known as: 849665023173, A21-3WAY-P1-27K-E26-U1, CLLA213WAYP127KE26

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800, 1420, 450
Shape: A21 (Arbitrary)
Wattage: 17, 9, 5.500
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: No
Type: A-Type, Lamps
Base: Medium Screw (E26)
Lumens: 800, 1420, 450
Wattage: 17, 9, 5.500
Color Rendering Index (CRI): 90+
Dimmable: No
Volts AC: 120
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Type: A-Type, Lamps