CLL A19-40W-P1-30K-E26-U1 A19

Item #: 1233064

Cat #: A19-40W-P1-30K-E26-U1

UPC: 849665023050

Company wide:
0 in stock
Documents & Guides
No Documents Available
CLL A19-40W-P1-30K-E26-U1 A19

Overview

CLL A19-40W-P1-30K-E26-U1 A19

At Cree, we believe in better lighting. Better light is beautiful light. But it’s more than just beautiful. It is light that makes you feel more productive, more relaxed and safer. Better light changes everything. That’s why the new and improved 90+ CRI Cree Professional Series LED bulbs feature high color rendering that enhances your space and makes the colors of your decor appear vibrant, richer and more natural –true colors the way they are meant to be experienced. The Cree Professional Series LED A19 bulbs deliver up to 1,100 lumens of 2700K, 3000K, 4000K or 5000K light while consuming at least 84% less energy than the incandescent bulbs they replace. These lamps feature a consistent and balanced omnidirectional light source, turn on instantly, and are compatible with most standard incandescent dimmers; no buzz, no hum. The Cree LED A19 series are suitable for enclosed fixtures, ENERGY STARcertified CEC California Compliant lamps, and are designed to last 25,000 hours.

Also known as: 849665023050, A19-40W-P1-30K-E26-U1, CLLA1940WP130KE26U

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 40
Shape: A19 (Arbitrary)
Color Temperature: 3000 (Warm White)
Shape: A19 (Arbitrary)
Wattage: 40