LED 6" Downlight, 8.6 Watt, 650 Lumen, 4000K, 120V

Item #: 1233057

Cat #: C-DL6-A-650L-40K-B1

UPC: 849665022435

Company wide:
0 in stock
Documents & Guides
LED 6 Inch Downlight, 8.6 Watt, 650 Lumen, 4000K, 90 CRI, 120 Volt, Dimmable, Adapter with Separate E26 Medium Base Connector

Overview

LED 6 Inch Downlight, 8.6 Watt, 650 Lumen, 4000K, 90 CRI, 120 Volt, Dimmable, Adapter with Separate E26 Medium Base Connector

C-Lite LED lamps are designed to be dimmed with standard incandescent type dimmers and are compatible with most Electric Low Voltage (ELV) dimmers.

Also known as: 849665022435, C-DL6-A-650L-40K-B1, CLLCDL6A650L40KB1

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 650
Color: White
Diameter: 6 in
Wattage: 8.600
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 650
Diameter: 6 in
Light Technology: LED
Volts AC: 120
Color: White
Wattage: 8.600
Dimmable: Yes