LED 4" Downlight, 7.6 Watt, 575 Lumen, 3000K, 120V

Item #: 1233053

Cat #: C-DL4-A-575L-30K-B1

UPC: 849665022398

Company wide:
0 in stock
Documents & Guides
LED 4 Inch Downlight, 7.6 Watt, 575 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Adapter with Separate E26 Medium Base Connector

Overview

LED 4 Inch Downlight, 7.6 Watt, 575 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Adapter with Separate E26 Medium Base Connector

C-Lite LED lamps are designed to be dimmed with standard incandescent type dimmers and are compatible with most Electric Low Voltage (ELV) dimmers.

Also known as: 849665022398, C-DL4-A-575L-30K-B1, CLLCDL4A575L30KB1

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 575
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 7.600
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 7.600
Dimmable: Yes
Lumens: 575
Color Rendering Index (CRI): 90
Light Technology: LED