3.1W BR13 LED Lamp, 27K

Item #: 1232996

Cat #: B13-25W-27K-CLD-U1

UPC: 849665017608

Company wide:
0 in stock
Documents & Guides
LED Lamp, Candelabra, BR13, 25 Watt Equivalent, E12 Base, 2700K, Soft White, Dimmable to 5% with select dimmers

Overview

LED Lamp, Candelabra, BR13, 25 Watt Equivalent, E12 Base, 2700K, Soft White, Dimmable to 5% with select dimmers

At Cree, we believe in better lighting. Better light is beautiful light. But it’s more than just beautiful. It is light that makes you feel more productive, more relaxed and safer. Better light changes everything. That’s why the new and improved Cree LED bulbs feature high color rendering that enhances your space and makes the colors of your décor appear vibrant, richer and more natural – true colors the way they are meant to be experienced. The Cree LED B13 Series bulbs deliver up to 345 lumens of soft white 2700K light while consuming at least 88% less energy than the incandescent bulbs they replace. These lamps feature a consistent and balanced light source, turn on instantly, and are compatible with most standard incandescent dimmers; no buzz, no hum. The Cree LED B13 Series bulbs are ENERGY STAR certified and are designed to last 25,000 hours.

Also known as: 849665017608, B13-25W-27K-CLD-U1, CLLB1325W27KCLDU1

Specifications

Volts AC: 120
Shape: B13 (Blunt Tip)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Shape: B13 (Blunt Tip)
Light Technology: LED