LED Recessed Troffer, 2 x 4, 3000 Lumen, 3500K, 120-277V

Item #: 1232750

Cat #: 2BLT4R30LADPGZ1

UPC:

Company wide:
0 in stock
Documents & Guides
2BLT4R 30L ADP GZ10 LP835, LED Recessed Troffer, 2 x 4, 3000 Lumen, 3500K, 120-277V

Overview

2BLT4R 30L ADP GZ10 LP835, LED Recessed Troffer, 2 x 4, 3000 Lumen, 3500K, 120-277V

The BLT Best-in-Value Low Profile LED luminaire features a popular center basket design that offers a clean, versatile style and volumetric distribution. High efficacy LED light engines deliver energy savings and low maintenance compared to traditional sources. An extensive selection of configurations and options make the BLT the perfect choice for many lighting applications including schools, offices and other commercial spaces, retail, hospitals and healthcare facilities. The low profile BLT design (2-3/8") also makes it an excellent choice for renovation projects

Also known as: 2BLT4R30LADPGZ1, LIT2BLT4R30LADPGZ1

Specifications

Wattage: 23
Length: 4 ft
Lumens: 3000
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 23
Lumens: 3000
Width: 2 ft
Dimmable: Yes
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277