LED Round Garage Light, 11"

Item #: 1232716

Cat #: GL59UR50DLP

UPC: 706762757809

$ 107.99 EA
Company wide:
0 in stock
Documents & Guides
LED Round Garage Light, 11", 59 Watts, 120-277 Volts, 0-10V Dimming, 7800 Lumens, 5000K

Overview

LED Round Garage Light, 11", 59 Watts, 120-277 Volts, 0-10V Dimming, 7800 Lumens, 5000K

The LED Garage Light offers an affordable option for facility managers to upgrade parking garage lighting to LED, creating better visibility and making it an overall safer environment for visitors, while significantly reducing operating and maintenance costs. Certified as a DLC Premium product, this luminaire goes above and beyond the minimum rating, delivering up to 133 LM/W from both the 39W and 59W models. It's high efficiency combined with polycarbonate Fresnel lens and 160° beam angle ensure wide-spreading, uniform light, potentially decreasing the number of fixtures needed in a space. The optional microwave motion sensor takes savings a step further, enabling occupancy sensing and daylight harvesting, each fully programmable on unit or remotely via a remote control accessory. This unit is designed for easy installation, with surface or pendant mounting capabilities. The easymount connecting plate enables hands-free wiring for surface mounting, saving effort, time and cost on the installation process. 

Also known as: 706762757809, GL59UR50DLP, LTRGL59UR50DLP

Specifications

Type: Garage/Workshop, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Type: Garage/Workshop, 0-10V Dimming
Dimmable: Yes
Light Technology: LED