LED Strip Retrofit, 4'

Item #: 1232694

Cat #: SR24UQS450DL

UPC: 706762754600

$ 66.46 EA
Company wide:
0 in stock
Documents & Guides
LED Strip Retrofit, 4', 24 Watts, 120-277 Volts, 0-10V Dimming, 3120 Lumens, 5000K

Overview

LED Strip Retrofit, 4', 24 Watts, 120-277 Volts, 0-10V Dimming, 3120 Lumens, 5000K

Our LED Strip Retrofit. Will Reduce Your Energy & Labor Costs & Give You the Look Of A New Diffuser Lens. If your fluorescent fixture is from 2.75”-5” wide, the adjustable Litetronics LED Strip Retrofit offers the fastest and least expensive way to upgrade to LED energy efficiency and the polished look of a new diffuser lens. Our Strip Fixture Retrofit provides considerable installation savings compared to a new fixture. It uses the existing building wiring and fixture base frame. The assembly process is simple. Plus, there’s less waste disposal, and no post- installation work needed to touch-up the ceiling paint. The 10-year warranty and 100,000 hour-rated life eliminates parts and labor costs needed for fluorescent tube replacements. Plus, it eliminates ballast worries, and saves over 70% in energy costs compared to your existing fluorescent fixture. 

Also known as: 706762754600, SR24UQS450DL, LTRSR24UQS450DL

Specifications

Wattage: 24
Color Temperature: 5000 (Bright White)
Lumens: 3100
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 24
Lumens: 3100
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft
Dimmable: Yes