30mm Lens, Red, Indicator

Item #: 0012313

Cat #: 10250TC7N

UPC: 782113148083

$ 37.68 EA
Company wide:
12 in stock
30.5 mm, Heavy-Duty Watertight/Oiltight Indicating Light and Master Test Pushbutton Lens, Red, Glass, No Legend.

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight Indicating Light and Master Test Pushbutton Lens, Red, Glass, No Legend.

30.5 mm, Heavy-Duty Watertight/Oiltight Indicating Light and Master Test Pushbutton Lens, Red, Glass, No Legend.

Also known as: 782113148083, 10250TC7N, CUT10250TC7N

Specifications

Color: Red
Type: Indicator
Material: Glass
Color: Red
Material: Glass
Type: Indicator