MTW-18-STRANDED-YELLOW-2500'

Item #: 1231020

Cat #: 18MTWSTRYELX2500

UPC: 029892251727

$ 0.22 FT
Company wide:
0 in stock
Documents & Guides
No Documents Available
MTW-18-STRANDED-YELLOW-2500'

Overview

MTW-18-STRANDED-YELLOW-2500'
Also known as: 029892251727, 18MTWSTRYELX2500

Specifications

Gauge: 18 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Gauge: 18 AWG
Volts AC: 600
Color: Yellow
Material: Copper
Conductors: 1
Stranding: Stranded