12 MTW STR GRAY X 2500'

Item #: 1230970

Cat #: 12MTWSTRGRAX2500

UPC: 029892257439

$ 0.55 FT
Company wide:
0 in stock
Documents & Guides
No Documents Available
12 MTW STR GRAY X 2500'

Overview

12 MTW STR GRAY X 2500'
Also known as: 029892257439, 12MTWSTRGRAX2500

Specifications

Gauge: 12 AWG
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 12 AWG
Color: Gray
Conductors: 1
Material: Copper
Volts AC: 600
Stranding: Stranded