RID 50398 SPACER SWINGARM

Item #: 1230848

Cat #: 50398

UPC: 095691503985

$ 45.90 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
RID 50398 SPACER SWINGARM

Overview

RID 50398 SPACER SWINGARM
Also known as: 095691503985, 50398, RID50398

Specifications

Material: Polycarbonate, Brass
Color: Black
Height: 4.400 in
Width: 2.500 in
Depth: 3.500 in
Standards: California Proposition 65
Cubic Inches: 24 in³
Material: Polycarbonate, Brass
Height: 4.400 in
Depth: 3.500 in
Cubic Inches: 24 in³
Color: Black
Width: 2.500 in
Standards: California Proposition 65