9042SW8801 Appliance Adapter

Item #: 1230716
Cat #: 9042SW8801
UPC: 029892090425
$ 48.06 EA
Company wide:
0 in stock
Documents & Guides
Convert an Electric Range for Gas Use, Easy-grip T-handle for Easy and Safe Removal From the 250V Outlet, Built in Fuse adds Overload Safety Feature, Plug Location Plus the 90-degree Orientation Allows for Appliance to Be Closer to the Wall

Overview

Convert an Electric Range for Gas Use, Easy-grip T-handle for Easy and Safe Removal From the 250V Outlet, Built in Fuse adds Overload Safety Feature, Plug Location Plus the 90-degree Orientation Allows for Appliance to Be Closer to the Wall
Also known as: 029892090425, 9042SW8801, SWC9042SW8801

Specifications

Amps: 15
Material: PVC
Volts AC: 125
Type: Plug-In Module
Amps: 15
Volts AC: 125
Material: PVC
Type: Plug-In Module

Customer Reviews

No reviews for this product
(0)