
LED Work Lamp
Item #: 1230541
Cat #: 24A35/LED/865/P/E26E39/ND 4/1FB
UPC: 046677479299
Company wide:
0
in stock
Documents & Guides
Non-Dimmable LED Lamp, 24W, 120V, Bulb: A-Type (A35), Base: Medium Screw (E26), Lumens: 3000, Color Temperature: 6500K, Rated Average Life: 25,000 Hrs., Rugged plastic construction. Comes with a UL listed medium to mogul base adapter. AKA: 24A35/LED/865/P/E26E39/ND 4/1FB. *Philips Part # 479295*
Overview
Non-Dimmable LED Lamp, 24W, 120V, Bulb: A-Type (A35), Base: Medium Screw (E26), Lumens: 3000, Color Temperature: 6500K, Rated Average Life: 25,000 Hrs., Rugged plastic construction. Comes with a UL listed medium to mogul base adapter. AKA: 24A35/LED/865/P/E26E39/ND 4/1FB. *Philips Part # 479295*
Also known as: 046677479299, 24A35/LED/865/P/E26E39/ND 4/1FB, PHI24A35LED865PE26
Specifications
| Wattage: | 24 |
| Color Temperature: | 6500 (Daylight) |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Diameter: | 4 3/8 in |
| Lumens: | 3000 |
| Wattage: | 24 |
| Base: | Medium Screw (E26) |
| Diameter: | 4 3/8 in |
| Color Temperature: | 6500 (Daylight) |
| Volts AC: | 120 |
| Lumens: | 3000 |