HDWR Ground REF Module 300VDC

Item #: 1229850

Cat #: SE-GRM300

UPC:

$ 1137.52 EA
Company wide:
0 in stock
Documents & Guides
Relay Sockets & Hardware Ground REF Module 300VDC

Overview

Relay Sockets & Hardware Ground REF Module 300VDC

Connects the SE-601 relay to an ungrounded 24 Vdc bus.

Also known as: SE-GRM300, LFUSEGRM300

Specifications

Type: Interface Module
Type: Interface Module