30A, 250V AC, Glass Fuses

Item #: 1229696

Cat #: 0312030.MXP

UPC: 079458100105

$ 2.30 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 250V AC, 312 Series, Glass Body Fuses, Fast Acting

Overview

30 Amp, 250V AC, 312 Series, Glass Body Fuses, Fast Acting

The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458100105, 0312030.MXP, LFU0312030.MXP

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 30
Speed: Fast Acting
Amps: 30
Type: Fuse, Electronic