RDG 96980 MOTOR, 230V 3281A 57RPM

Item #: 1229173

Cat #: 96980

UPC: 095691969804

$ 2014.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
RID 96980 MOTOR 230V 3281A 57

Overview

RID 96980 MOTOR 230V 3281A 57
Also known as: 095691969804, 96980, RID96980

Specifications

No Specifications Available