RDG 49250 DIES, 500B 2" 8N HS

Item #: 1228335

Cat #: 49250

UPC: 095691492500

$ 592.90 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
RID 49250 DIES 500B 2IN 8N HS

Overview

RID 49250 DIES 500B 2IN 8N HS
Also known as: 095691492500, 49250, RID49250

Specifications

No Specifications Available