LED Wall Luminaire TWS

Item #: 1225485

Cat #: TWS LED P1 50K MVOLT PE DDB M4

UPC: 191723952063

Company wide:
0 in stock
Documents & Guides
LED Wallpack, 120-277V, Lumens: 2124, Color Temperature: 5000K, Color: Dark Bronze

Overview

LED Wallpack, 120-277V, Lumens: 2124, Color Temperature: 5000K, Color: Dark Bronze

Our new “traditional-style” LED luminaires offer the shapes you’ve grown accustomed to coupled with the highpowered, energy-efficient LEDs you want. This fixture was designed to fit seamlessly — eliminating unwanted markings from the removal of older fixtures. Replace one or replace them all, either case, with energy savings of up to 80%, Lithonia has you covered.

Also known as: 191723952063, TWS LED P1 50K MVOLT PE DDB M4, LITTWSLEDP150KMVOT

Specifications

Type: Luminaire
Light Technology: LED
Type: Luminaire
Light Technology: LED