10W PAR30S LED Lamp, 40K

Item #: 1224972

Cat #: 10PAR30S/LED/840/F25/DIM/ULW/120V 6/1FB

UPC: 046677529789

Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 10W, 120V, Short Neck, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 4000K, Beam Angle: 25º, Rated Average Life: 25,000-50,000 Hrs. *Philips Part # 52978-4, Mdl # 9290013207. A.K.A.: 10PAR30S/LED/840/F25/DIM/ULW/120V 6/1FB* 75W Equivalent. Suitable for Use in Wet Locations. This lamp is ENERGY STAR® Certified.

Overview

Dimmable LED Lamp, 10W, 120V, Short Neck, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 4000K, Beam Angle: 25º, Rated Average Life: 25,000-50,000 Hrs. *Philips Part # 52978-4, Mdl # 9290013207. A.K.A.: 10PAR30S/LED/840/F25/DIM/ULW/120V 6/1FB* 75W Equivalent. Suitable for Use in Wet Locations. This lamp is ENERGY STAR® Certified.
Also known as: 046677529789, 10PAR30S/LED/840/F25/DIM/ULW/120V 6/1FB, PHI10PAR30SLED4025

Specifications

Shape: PAR30S (Sealed Beam Short)
Wattage: 10
Lumens: 850
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Angle: 25°
Shape: PAR30S (Sealed Beam Short)
Lumens: 850
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Dimmable: Yes
Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: LED
Angle: 25°