
10W PAR30L LED Lamp, 40K
Item #: 1224889
Cat #: 10PAR30L/LED/840/F40/DIM/ULW/120V 6/1FB
UPC: 046677529758
Company wide:
0
in stock
Documents & Guides
Dimmable LED Lamp, 10W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 4000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips Part # 52975-0, Mdl # 9290013223. Rated for Wet Locations. ENERGY STAR® Qualified LED Lamp, 75W Equivalent.
Overview
Dimmable LED Lamp, 10W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 4000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips Part # 52975-0, Mdl # 9290013223. Rated for Wet Locations. ENERGY STAR® Qualified LED Lamp, 75W Equivalent.
Also known as: 046677529758, 10PAR30L/LED/840/F40/DIM/ULW/120V 6/1FB, PHI10PAR30LLED4040
Specifications
| Wattage: | 10 |
| Lumens: | 850 |
| Base: | Medium Screw (E26) |
| Color Temperature: | 4000 (Cool White) |
| Shape: | PAR30L (Sealed Beam Long) |
| Diameter: | 3 3/4 in |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Angle: | 40° |
| Wattage: | 10 |
| Base: | Medium Screw (E26) |
| Shape: | PAR30L (Sealed Beam Long) |
| Volts AC: | 120 |
| Angle: | 40° |
| Lumens: | 850 |
| Color Temperature: | 4000 (Cool White) |
| Diameter: | 3 3/4 in |
| Color Rendering Index (CRI): | 80 |