Sustainable

Dimmable LED Lamp, 10W

Item #: 1224878
Cat #: 10PAR30L/LED/827/F25/DIM/ULW/120V 6/1FB
UPC: 046677529703
$ 13.56 EA
Company wide:
53 in stock
Dimmable LED Lamp, 10W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips Part # 52970-1,

Overview

Dimmable LED Lamp, 10W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips Part # 52970-1,
Philips PAR30 and PAR20 LED Single Optic Lamps provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Also known as: 046677529703, 10PAR30L/LED/827/F25/DIM/ULW/120V 6/1FB, PHI10PAR30LLED2725

Specifications

Wattage: 10
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimming: Yes
Wattage: 10
Shape: PAR30L (Sealed Beam Long)
Lumens: 800
Color Temperature: 2700 (Warm White)
Dimming: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)