4" Cast-In Firestop Sleeve

Item #: 1224826

Cat #: CP680P4

UPC:

Company wide:
0 in stock
Documents & Guides
4" Cast-In Firestop Sleeve

Overview

4" Cast-In Firestop Sleeve
Also known as: CP680P4, HILCP680P4

Specifications

Size: 4 in
Size: 4 in