43.2kW 208V 3-Phase Inverter (Primary)

Item #: 1224469

Cat #: SE43.2K-USRP0BNU4

UPC:

Company wide:
0 in stock
Documents & Guides
3-Phase Inverter, 208V, 43.2kW, Transformerless, NEMA Rating: 3R. Primary unit only. Must be purchased with two secondary units.

Overview

3-Phase Inverter, 208V, 43.2kW, Transformerless, NEMA Rating: 3R. Primary unit only. Must be purchased with two secondary units.

3-Phase Inverter, 208V, 43.2kW, Transformerless, NEMA Rating: 3R. Primary unit only. Must be purchased with two secondary units.

Also known as: SE43.2K-USRP0BNU4, SEDSE432KUSRP0BNU4

Specifications

Phase: 3
Volts DC: 1000
Volts AC: 208
Wattage: 43200
Phase: 3
Volts AC: 208
Volts DC: 1000
Wattage: 43200