Professional Vinyl Electrical Tape, 3/4" x 66', Red

Item #: 1223127

Cat #: WW-732-2

UPC: 662381367181

$ 8.38 EA
Company wide:
0 in stock
Professional Vinyl Electrical Tape, 3/4 Inch x 66 Feet, Red, Flame-Retardant, UV Resistant

Overview

Professional Vinyl Electrical Tape, 3/4 Inch x 66 Feet, Red, Flame-Retardant, UV Resistant

We designed WarriorWrap Electrical Tape for electrical industry professionals, with leading adhesion, breaking strength and elasticity. Used for insulating, splicing or marking cables and wires on the jobsite.

Also known as: 662381367181, WW-732-2, NSIWW732RD

Features & Benefits

  • WarriorWrap beats the competition with strong adhesion, elasticity and breaking strength, all independently UL tested and certified
  • The PVC and rubber-based adhesive design gives WarriorWrap extreme resistance to weather, corrosion, abrasion and UV threats to endure any conditions
  • WarriorWrap Professional knocks out any job with a max temperature of 220 degrees F (105 C), making it perfect for splicing or jacketing high voltage splices
  • The better the stretch, the better the seal, and WarriorWrap stretches 34% better than the competition to outperform whatever tape you’ve been carrying
  • Choose from 11 different colors and 4 grades of tape for any insulation, splicing or identification job in the demanding environments of electrical construction

Specifications

Length: 66 ft
Color: Red
Width: 3/4 in
Material: Vinyl
Product Thickness: 7 mm
Length: 66 ft
Width: 3/4 in
Product Thickness: 7 mm
Color: Red
Material: Vinyl