Professional Vinyl Electrical Tape, 3/4" x 60', White

Item #: 1223122

Cat #: WW-722-9

UPC: 662381367358

$ 2.86 EA
Company wide:
2 in stock
Professional Vinyl Electrical Tape, 3/4 Inch x 60 Feet, White, Flame-Retardant, UV Resistant

Overview

Professional Vinyl Electrical Tape, 3/4 Inch x 60 Feet, White, Flame-Retardant, UV Resistant

It’s Warrior Time. We designed WarriorWrap Electrical Tape for electrical industry professionals, with leading adhesion, breaking strength and elasticity. Used for insulating, splicing or marking cables and wires on the jobsite. WW-722 is an excellent mid-grade vinyl electrical tape ideal for splicing, insulating and cable marking. For indoor and outdoor use.

Also known as: 662381367358, WW-722-9, NSIWW722WT

Specifications

Width: 3/4 in
Length: 60 ft
Material: Vinyl
Color: White
Width: 3/4 in
Material: Vinyl
Length: 60 ft
Color: White