Panel Board, Filler Plate, 35" Width, 2 Space High

Item #: 1222418

Cat #: APP2S

UPC: 783175253128

$ 394.38 EA
Company wide:
1 in stock
Documents & Guides
Panel Board, Filler Plate, 35 Inch Width, 2 Space High, Spectra Series

Overview

Panel Board, Filler Plate, 35 Inch Width, 2 Space High, Spectra Series
Also known as: 783175253128, APP2S, ABBAPP2S

Specifications

Width: 35 in
Width: 35 in