Surface Mount Kit for 1'x4' Edge Lit Panel

Item #: 1222263

Cat #: SMK14

UPC: 765364926969

$ 38.25 EA
Company wide:
0 in stock
Documents & Guides
Surface Mount Kit for 1'x4' Edge Lit Panel, 12.21" x 48.03" x 2.85"

Overview

Surface Mount Kit for 1'x4' Edge Lit Panel, 12.21" x 48.03" x 2.85"
Also known as: 765364926969, SMK14, ATASMK14

Specifications

Width: 12 in, 1 ft
Length: 4 ft, 48 in
Width: 12 in, 1 ft
Length: 4 ft, 48 in