Exhaust Fan, 90 CFM, Wht

Item #: 1222245
Cat #: BFC90
UPC:
Call for price
Company wide:
0 in stock
BFC90 Quiet Exhaust Fan, 90 CFM, Energy Star Certified, Tub and Shower, White

Overview

BFC90 Quiet Exhaust Fan, 90 CFM, Energy Star Certified, Tub and Shower, White
Also known as: BFC90, AKGBFC90

Specifications

CFM: 90
Diameter: 4 in
CFM: 90
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)