
Battery Powered Machine with: AUTOFEED, Guide Hose, Mounting Bracket, C-13IC SB, 5/16" x 35" (10.7m) Cable w/Inner Drum, (2) 14.4V Battery Packs, 14.4V Battery Charger
Item #: 1222061
Cat #: 78347
UPC: 095691783479
Call for price
Company wide:
0
in stock
Documents & Guides
RID 78347 K-40B AF 14.4V BAT
Overview
RID 78347 K-40B AF 14.4V BAT
Also known as: 095691783479, 78347, RID78347
Specifications
No Specifications Available