GE TEYD3030B TEYx Circuit Breaker 3

Item #: 1222031

Cat #: TEYD3030B

UPC: 783164461749

$ 2089.58 EA
Company wide:
0 in stock
Documents & Guides
GE TEYD3030B TEYx Circuit Bre

Overview

GE TEYD3030B TEYx Circuit Bre
Also known as: 783164461749, TEYD3030B, ABBTEYD3030B

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 30
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 30
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 25 kA