1'x4' Architectural LED High Bay, 40K

Item #: 1221910

Cat #: CB2-LED-26000L-DIM10-MVOLT-WD-

UPC: 848070048672

Call for price
Company wide:
0 in stock
Documents & Guides
1 Ft. x 4 Ft. Architectural LED High Bay, 120-277 Volt, 26000 Lumens, Color Temperature: 4000K, 0-10 Volt Dimming

Overview

1 Ft. x 4 Ft. Architectural LED High Bay, 120-277 Volt, 26000 Lumens, Color Temperature: 4000K, 0-10 Volt Dimming

The CB-LED is highly efficient LED luminaire ideal for large interior spaces with high mounting ceilings that require uniform general illumination. Designed as a replacement for conventional linear fluorescent and HID high bays found in manufacturing facilities, gymnasiums, warehouses, and many other locations.

Also known as: 848070048672, CB2-LED-26000L-DIM10-MVOLT-WD-, ETECB2LED26000LDIM

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 26000
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Dimmable: Yes
Lumens: 26000