TopTherm Wall-Mounted Cooling Unit

Item #: 1221883

Cat #: SK3303514

UPC: 639889002487

$ 4573.69 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TopTherm wall-mounted cooling units "Blue e", NEMA 4X, Total cooling output 0.50 to 2.50 kW, material: Stainless steel 1.4404 (AISI 316L), supply includes: Nano-coated condenser, Integral electric condensate evaporation, Fully wired ready for connection (plug-in terminal strip), Drilling template, Assembly parts, description: Energy-efficient Blue e wall-mounted cooling units in power categories 500 W to 2,500 W with e-Comfort controller integrated as standard, RiNano coating on the condenser and electrical condensate evaporation. Protection category NEMA 4X.

Overview

TopTherm wall-mounted cooling units "Blue e", NEMA 4X, Total cooling output 0.50 to 2.50 kW, material: Stainless steel 1.4404 (AISI 316L), supply includes: Nano-coated condenser, Integral electric condensate evaporation, Fully wired ready for connection (plug-in terminal strip), Drilling template, Assembly parts, description: Energy-efficient Blue e wall-mounted cooling units in power categories 500 W to 2,500 W with e-Comfort controller integrated as standard, RiNano coating on the condenser and electrical condensate evaporation. Protection category NEMA 4X.
Also known as: 639889002487, SK3303514, RIT3303514

Specifications

IP/NEMA Rating: NEMA 4X
IP/NEMA Rating: NEMA 4X