M18™ Rocket™ Dual Power Tower Light, 2500 Lumen

Item #: 1221856

Cat #: 2131-20

UPC: 045242006670

$ 249.00 EA
Company wide:
53 in stock
Documents & Guides
M18™ ROCKET™ Dual Power Tower Light, 2500 Lumen High Definition Output, Powered By M18™ or Extension Cord, 7 Foot Extension, Adjustable Head Rotates 230° Vertically, Pivots 240° Horizontally

Overview

M18™ ROCKET™ Dual Power Tower Light, 2500 Lumen High Definition Output, Powered By M18™ or Extension Cord, 7 Foot Extension, Adjustable Head Rotates 230° Vertically, Pivots 240° Horizontally

25% More light, all day operation. The M18™ ROCKET™ dual power tower light is providing more light on the job with 2500 lm of TRUEVIEW™ hight definition output. All while having the capability being dual power, powered by M18™ or extension cord. The light head can be extended from 4 to 7 Ft. to light overhead work or minimize shadows when casting light downward. Capable of filling large areas with light, it provides 2,500 lm in its high mode, 1,100 in. medium and 700 in. low, and it can run for up to 4, 8, or 12 hours with an M18™ REDLITHIUM™ XC 5.0 battery pack. It uses TRUEVIEW™ high definition output providing neutral white color and a high color rendering index paired with a Milwaukee® designed reflector to produce an even beam pattern. Its reinforced legs are impact resistant, and its low center of gravity provides a stable base. The light head is protected by an impact-resistant lens and bezel, and it nests into a protective shroud for secure transport and storage. Its LEDS never need to be replaced, and are backed by a Limited Lifetime Warranty. The combination of these technologies offers professionals the highest quality LED lighting solution, on or off the jobsite.

Also known as: 045242006670, 2131-20, MIL213120

Features & Benefits

  • 2,500 lm of TRUEVIEW™ high definition output
  • 5 Second setup, 7 ft extension
  • Dual power: powered by M18™ or extension cord
  • Low battery indicator
  • Impact Resistant reinforced legs
  • Impact resistant, adjustable light head
  • Protective light head guard when stored or in transportation

Specifications

Lumens: 2500, 1100, 700
Volts AC: 120
Volts DC: 18
Light Technology: LED
Height: 40.500 in
Lumens: 2500, 1100, 700
Volts DC: 18
Height: 40.500 in
Volts AC: 120
Light Technology: LED