25 A 194L Load Switch

Item #: 1221104

Cat #: 194L-E25-1753-6N

UPC: 662468898898

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 194L-E25-1753-6N 25 A 194

Overview

ALB 194L-E25-1753-6N 25 A 194
Also known as: 662468898898, 194L-E25-1753-6N, ALB194LE2517536N

Specifications

Type: Non-Fusible Disconnect Switches
Type: Non-Fusible Disconnect Switches