Lpack Wallpack 18W Neutral LED W/ Backplate & Junction Box Bronze

Item #: 1221080

Cat #: WPLED18N

UPC: 019813191034

$ 509.55 EA
Company wide:
0 in stock
Documents & Guides
RAB WPLED18N LPACK WALLPACK 18W NEUTRAL LED W/ BACKPLATE & JUNCTION BOX BRONZE

Overview

RAB WPLED18N LPACK WALLPACK 18W NEUTRAL LED W/ BACKPLATE & JUNCTION BOX BRONZE
Also known as: 019813191034, WPLED18N, RABWPLED18N

Specifications

Color Rendering Index (CRI): 71
Wattage: 18
Color Temperature: 4000 (Cool White)
Color: Bronze
Color Rendering Index (CRI): 71
Color Temperature: 4000 (Cool White)
Wattage: 18
Color: Bronze