100 ft MC Type 4 Connection Cable

Item #: 1220796

Cat #: 59014726-3048UL

UPC:

Call for price
Company wide:
7 in stock
Documents & Guides
100 ft. Extension Cable Connector for MC Type 4. UL Listed. Includes: (1) Male and (1) Female Connector.

Overview

100 ft. Extension Cable Connector for MC Type 4. UL Listed. Includes: (1) Male and (1) Female Connector.
Also known as: 59014726-3048UL, MUC590147263048UL

Specifications

Length: 100 ft
Type: MC4 Connector
Length: 100 ft
Type: MC4 Connector