194U 100A Base /DIN Mount Disconnect

Item #: 1220660
Cat #: 194U-A100-1753
UPC: 889508479064
Call for price
Company wide:
0 in stock
Documents & Guides
ALB 194U-A100-1753 194U 100A

Overview

ALB 194U-A100-1753 194U 100A
Designed for global applications, Allen-Bradley® Bulletin 194U rotary disconnect switches provide main disconnecting means for your panel in a compact footprint. And you can use your own fuse blocks. Catalog item 194U-A100-1753 from Rockwell Automation® is a 194U 100 A base / DIN mount disconnect.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508479064, 194U-A100-1753, ALB194UA1001753

Specifications

Type: Non-Fusible Disconnect Switches
Family / Style: 194U
Type: Non-Fusible Disconnect Switches
Family / Style: 194U

Customer Reviews

No reviews for this product
(0)