Load Switch Actuator, 22.5mm, Handle, Type A, Gray/Black, 48mm x 48mm, Text 1-2-3-4-5-6

Item #: 1220506

Cat #: 194L-HC4A-453

UPC: 662468218849

Call for price
Company wide:
0 in stock
Documents & Guides
Load Switch Actuator, 22.5 mm, Mounting Hole Style, Handle (For Use with Front-Mounted Switches), Type A, Gray/Black, 48mm x 48mm, Legend Text: 1-2-3-4-5-6 (60)

Overview

Load Switch Actuator, 22.5 mm, Mounting Hole Style, Handle (For Use with Front-Mounted Switches), Type A, Gray/Black, 48mm x 48mm, Legend Text: 1-2-3-4-5-6 (60)

Bulletin 194L Control and Load Switches are flexible, adaptable, time- and space-saving devices. Our switches are available as front door-, base- or DIN Rail-mounting versions. You can use these switches as manual motor controllers and motor disconnects.

Also known as: 662468218849, 194L-HC4A-453, ALB194LHC4A453

Specifications

Color: Black/Gray
Type: Selector Handles
Color: Black/Gray
Type: Selector Handles