25 A 194L Load Switch

Item #: 1220494

Cat #: 194L-E25-2502

UPC: 662072563809

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 194L-E25-2502 25 A 194L L

Overview

ALB 194L-E25-2502 25 A 194L L
Also known as: 662072563809, 194L-E25-2502, ALB194LE252502

Specifications

Type: Non-Fusible Disconnect Switches
Type: Non-Fusible Disconnect Switches