20A 194L Load Switch

Item #: 1220488

Cat #: 194L-E20-3502

UPC: 662072561980

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 194L-E20-3502 20A 194L LO

Overview

ALB 194L-E20-3502 20A 194L LO
Also known as: 662072561980, 194L-E20-3502, ALB194LE203502

Specifications

No Specifications Available