20A 194L Load Switch

Item #: 1220485

Cat #: 194L-E20-3253

UPC: 662072561881

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 194L-E20-3253 20A 194L LO

Overview

ALB 194L-E20-3253 20A 194L LO
Also known as: 662072561881, 194L-E20-3253, ALB194LE203253

Specifications

No Specifications Available