This product may not be available in all locations.

Call for price
Company wide:
0
in stock
Documents & Guides
ALB 194L-E12-7303 12A 194L LO
Overview
ALB 194L-E12-7303 12A 194L LO
IEC Control and Load Switch, Reversing 1-0-2 45°, 12 Amp, 3 Poles, Available as Custom Order , , Front / Door
Also known as: 662072558690, 194L-E12-7303, ALB194LE127303
Specifications
| Type: | Load Switch |
| Type: | Load Switch |