12A 194L Load Switch

Item #: 1220472

Cat #: 194L-E12-4512

UPC: 662072557990

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 194L-E12-4512 12A 194L LO

Overview

ALB 194L-E12-4512 12A 194L LO
Also known as: 662072557990, 194L-E12-4512, ALB194LE124512

Specifications

No Specifications Available