12A 194L Load Switch

Item #: 1220471
Cat #: 194L-E12-4501
UPC: 662072557952
Call for price
Company wide:
0 in stock
Documents & Guides
ALB 194L-E12-4501 12A 194L LO

Overview

ALB 194L-E12-4501 12A 194L LO
IEC Control and Load Switch, Step 1-2-3 60°, 12 Amp, 1 Pole, Front / Door
Also known as: 662072557952, 194L-E12-4501, ALB194LE124501

Specifications

Type: Load Switch
Type: Load Switch

Customer Reviews

No reviews for this product
(0)