40 A 194L Load Switch

Item #: 1220463

Cat #: 194L-C40-1756

UPC: 611320923001

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 194L-C40-1756 40 A 194L L

Overview

ALB 194L-C40-1756 40 A 194L L
Also known as: 611320923001, 194L-C40-1756, ALB194LC401756

Specifications

No Specifications Available