40 A 194L Load Switch

Item #: 1220462

Cat #: 194L-C40-1751

UPC: 611320922967

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 194L-C40-1751 40 A 194L L

Overview

ALB 194L-C40-1751 40 A 194L L
Also known as: 611320922967, 194L-C40-1751, ALB194LC401751

Specifications

No Specifications Available