A-B 194L-A40-1752 194L Load Switch

Item #: 1220455

Cat #: 194L-A40-1752

UPC: 611320922899

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 194L-A40-1752 40 A 194L L

Overview

ALB 194L-A40-1752 40 A 194L L
Also known as: 611320922899, 194L-A40-1752, ALB194LA401752

Specifications

Type: Non-Fusible Disconnect Switches
Type: Non-Fusible Disconnect Switches