12A 194L Load Switch

Item #: 1220438

Cat #: 194L-A12-3252

UPC: 662072559185

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 194L-A12-3252 12A 194L LO

Overview

ALB 194L-A12-3252 12A 194L LO
Also known as: 662072559185, 194L-A12-3252, ALB194LA123252

Specifications

No Specifications Available